Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 1/4 In, 1/4 Shank
Mfr # 310-001046C
Zoro # G8552354
product price: $12.02
/ea
$12.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylinder With End Cut
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SB-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-001046C
- Zoro # G8552354
- UPC # 888226066105
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Cut, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SB-1, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 65,000 RPM, List Number 310B, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAINT-GOBAIN ABRASIVES Norton 66261126297 Metalite Cloth Roll 2"W x 50 Yds. Aluminum Oxide P120 Grit (66261126297)
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 9/16" dia. (05075)
- MIRKA Interface Pad, 5"x.2" Grip 44H, PK5 (9155-5)
- ARC ABRASIVES Cut Off Whl 4.5 x 1/16 x 7/8 A46T, Type1 (945167803)
- ZORO SELECT Carbide Bur, Flame, 5/16 In, 1/4 Shank (310-002729)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/8 Shank (310-001087)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-001019)
- ZORO SELECT Carbide Bur, Flame, 5/16 In, 1/4 Shank (310-002629)
- ZORO SELECT Carbide Bur, Ball Shape, 1/2 In, 1/4 Shank (310-002611)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002139)
- SGSPRO Carbide Bur, 1/2" dia., 1/4" Shank, SM5 (15603)
- Zoro Select Carbide Burs