Shop All Carbide Burs
Zoro Select
Carbide Bur, End Cut, 1/16 In, 1/8 Shank
Mfr # 310-002057
Zoro # G2972667
product price: $9.84
/ea
Sold in multiples of 2 for $19.68
$19.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder With End Cut
- Cutter Dia. 1/16"
- Length of Cut 1/4 in
- Trade Number SB-41L3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002057
- Zoro # G2972667
- UPC # 888226116053
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/16" |
Length of Cut | 1/4 in |
Overall Length | 3 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/16 in |
Head Length | 1/4 in |
Description
Carbide Bur, End Type Cut, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/16 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SB-41L3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 100,000 RPM, List Number 310B, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Paper Disc, Coarse, Brown, 12 in., PK10 (7010294665)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 79 in L, 36 Grit, Extra Coarse, Ceramic, R981 SG, Red (66261022622)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 280 G, AlO, PK50 (66261126333)
- NORTON ABRASIVES Sharpening File, Rnd Edge, AlO, Medium, PK5 (61463687180)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002705)
- ZORO SELECT Carbide Bur, Oval, 1/2 In, 1/4 Shank (310-002715)
- ZORO SELECT Carbide Bur, End Cut, 3/8 (19D812)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4 (19D880)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8, 1/4 Shank (310-001203)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002089C)
- DRILLCO SA-12, SOLID CARB BUR DBL CUT - MAGNUM (7A108ADC)
- Zoro Select Carbide Burs