Shop All Carbide Burs
Zoro Select
Carbide Bur, Egg, 3/8
Mfr # 19D863
Zoro # G4636502
$11.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Egg
- Cutter Dia. 3/8"
- Length of Cut 5/8 in
- Trade Number SE-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19D863
- Zoro # G4636502
- UPC # 190735396384
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 5/8 in |
Overall Length | 2 11/32 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Shank Length | 1 3/4 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 11/32 in, Trade Number SE-3, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Zinc, Head Shape Oval, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 3/8x2x3/8x4 Doublecut Piloted Diemill, PowerT (22300-2)
- SCOTCH-BRITE Quick Change Disc, 4in, Very Fine (61500313087)
- PFERD Flat Head Drive Arbor - For Tube Center Brushes - 5/8" Arbor Hole to 1/4" Shaft (84656)
- PFERD 4" Knot Wire Cup Brush - .023 CS Wire, 5/8-11 Thread (ext.) (82523)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002610)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110009)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 3/8 (19D793)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D902)
- ZORO SELECT Carbide Bur, Egg, 1/8 (19D862)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002192A)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D904)
- Zoro Select Carbide Burs