Shop All Carbide Burs
Zoro Select
Carbide Bur, Egg, 1/8
Mfr # 19D862
Zoro # G4627962
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Egg
- Cutter Dia. 1/8"
- Length of Cut 7/32 in
- Trade Number SE-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D862
- Zoro # G4627962
- UPC # 190735396377
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 7/32 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Shank Length | 1 9/32 in |
Head Length | 7/32 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 7/32 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SE-41, Primary Material Application Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Zinc, Head Shape Oval, Shank Length 1 9/32 in, Operating Speed - Maximum 70,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 60 Grit, Medium, Zirconia, ZK713X (80433)
- MIRKA Coarse Cut, Grip Disc, 3", P80, PK50 (40-608-080)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 60G (42344)
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 5/8-11 (66623399221)
- ZORO SELECT Carbide Bur, Diamond Cut, 1/4 (19D933)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002602)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002046C)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/8 (19D798)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002500)
- ZORO SELECT Carbide Bur, Egg, 3/8 (19D863)
- OSG Carbide Bur, Egg, 3/16 in. (820-0006)
- Zoro Select Carbide Burs