Shop All Carbide Burs
Zoro Select
Carbide Bur, Egg, 1/2
Mfr # 19D709
Zoro # G4542876
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Egg
- Cutter Dia. 1/2"
- Length of Cut 7/8 in
- Trade Number SE-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D709
- Zoro # G4542876
- UPC # 190735394915
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 7/8 in |
Overall Length | 2 5/8 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Shank Length | 1 3/4 in |
Head Dia. | 1/2 in |
Head Length | 7/8 in |
Description
Oval Bur SE, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle Not Applicable, Overall Length 2 5/8 in, Trade Number SE-5, Primary Material Application Brass, Bronze, Copper, Nickel, Titanium, Zinc, Head Shape Oval, Shank Length 1 3/4 in, Operating Speed - Maximum 40,000 RPM, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Mini Grinding Disc, 2 In., 24 Grit, PK25 (8430035)
- 3M CERAMIC ROLOC STAINLESS 2" 100G - EA (3M80508)
- 3M Stripping Pad 7200N, 20", Black, PK5 (7200N 703)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120014)
- ZORO SELECT Carbide Bur, Ball Shape, 7/16 In, 1/4 Shank (310-002092)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002512)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002936)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-001141)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-001121)
- ZORO SELECT Carbide Bur, Ball Shape, 5/32 In, 1/8 Shank (310-001088)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (883-2500)
- Zoro Select Carbide Burs