Shop All Carbide Burs
Zoro Select
Carbide Bur, Diamond Cut, 1/4
Mfr # 19D933
Zoro # G4583442
original price:
$33.94
9% off
new price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Diamond Cut
- Shape Diamond Cut
- Cutter Dia. 1/4 in
- Length of Cut 3/4 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D933
- Zoro # G4583442
- UPC # 190735397077
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4 in |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Details
Cutting Edge Type | Diamond Cut |
Shape | Diamond Cut |
Shank Material | Carbide |
Max. RPM | 30000-40000 |
Item | Solid Router Bit |
Application | Fiberglass Routing |
Primary Material Application ISO Code | O |
Measurement System | Fractional Inch |
Primary Material Application | Composite |
Cutting Direction - Machining | Right Hand |
Single End/Double End | Single End |
Material - Machining | Carbide |
Router Bit Flute Type | Diamond Cut |
End Mill Application | Finishing |
Description
Solid Router Bit, Primary Material Application Composite, Diamond Cut, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire Cup Brush, 2-3/4", 0003346000 (0003346000)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Fine (220-240 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105646)
- CLOVER Silicon Carbide Gel Water, C, 220 Grit (232932)
- DEWALT Abrasive Wheel, 12,250 RPM (DWA8958F)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120013)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002019)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-002187B)
- ZORO SELECT Carbide Bur, Tree, 7/16 In, 1/4 Shank (310-001119)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/2 (19D668)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/8 Shank (310-001015)
- PFERD Carbide Bur - Tree Shape, SGL Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24701)
- Zoro Select Carbide Burs