Shop All Carbide Burs
Zoro Select
Carbide Bur, Diamond Cut, 1/2
Mfr # 19D935
Zoro # G4552161
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Diamond Cut
- Shape Diamond Cut
- Cutter Dia. 1/2 in
- Length of Cut 1 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D935
- Zoro # G4552161
- UPC # 190735397091
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 1 in |
Overall Length | 3 in |
Shank Size | 1/2" |
Shank Dia. | 1/2 in |
Shank Diameter | 1/2 in |
Details
Cutting Edge Type | Diamond Cut |
Shape | Diamond Cut |
Max. RPM | 15000-40000 |
Shank Material | Carbide |
Application | Fiberglass Routing |
Item | Solid Router Bit |
Cutting Direction - Machining | Right Hand |
Primary Material Application ISO Code | O |
Primary Material Application | Composite |
Measurement System | Fractional Inch |
Router Bit Flute Type | Diamond Cut |
Single End/Double End | Single End |
End Mill Application | Finishing |
Material - Machining | Carbide |
Shop By | Closeouts |
Description
Solid Router Bit, Primary Material Application Composite, Diamond Cut, Fractional Inch, 1/2 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3'' TC 6-PLY DARK GREEN 50 GRIT (A/O) 1/UNIT (2256)
- DEDECO SUNBURST 1'' TS DISCS DARK GREEN 50 GRIT (A/O) 48/BX (2214)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721590)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370213)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-002110)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8, 1/4 Shank (310-001203)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8 (19D929)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/2 (19D822)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/4 Shank (310-002105C)
- ZORO SELECT Carbide Bur, Pointed Tree, 6 mm (19D756)
- SGSPRO Carbide Bur, Cyl End, 3/8in, Double (10928)
- Zoro Select Carbide Burs