Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylindrical Flat End, 5/8
Mfr # 19D648
Zoro # G4525105
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylindrical Flat End
- Cutter Dia. 5/8"
- Length of Cut 1 in
- Trade Number SA-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D648
- Zoro # G4525105
- UPC # 190735394373
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Head Dia. | 5/8 in |
Shank Length | 1 3/4 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SA-6, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cylinder, Shank Length 1 3/4 in, Operating Speed - Maximum 25,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Zirconium Disc, 120 Grit, 6 in dia (80919)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43554)
- DEWALT 4" x 1/16" x 5/8" A60T long life wheel (DW8723)
- ZORO SELECT End Brush, Twisted, 1-1/8" dia., 22000 rpm (66252839027)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-002513)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/8 Shank (310-001087)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/4 (19D718)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120006)
- ZORO SELECT Carbide Bur, Radius End, 3/4 In, 1/4 Shank (310-002525)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2 (19D891)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Tapered, 1/4"x1/2"x1" (01V013)
- Zoro Select Carbide Burs