Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylindrical Flat End, 1/2
Mfr # 19D801
Zoro # G4575033
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Flat End
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SA-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D801
- Zoro # G4575033
- UPC # 190735395769
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/8" |
Head Dia. | 1/4 in |
Shank Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-51, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 1 1/2 in, Operating Speed - Maximum 40,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 6D (11-53906SH)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 50 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727985)
- NORTON ABRASIVES Angled Sanding Sponge, M/F, 4-7/8x2-7/8x1 (07660700935)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-11060)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D903)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/4 Shank (310-002105C)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D726)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8 (19D908)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D719)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/8 (19D648)
- COBRA CARBIDE Carbide Burr, Double Cut Shape G Lomg Length, SG-5L6, 1/2 (11043)
- Zoro Select Carbide Burs