Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylindrical Flat End, 1/16
Mfr # 19D640
Zoro # G4528422
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylindrical Flat End
- Cutter Dia. 1/16"
- Length of Cut 1/4 in
- Trade Number SA-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D640
- Zoro # G4528422
- UPC # 190735394298
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/16" |
Length of Cut | 1/4 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Shank Length | 1 1/4 in |
Head Dia. | 1/16 in |
Head Length | 1/4 in |
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/16 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-41, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cylinder, Shank Length 1 1/4 in, Operating Speed - Maximum 75,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100112980)
- CLIMAX METAL PRODUCTS PM-832 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-832)
- CS UNITEC Bristle Wheel, 4in dia x 1in (46102N)
- VSM Abrasive Belt, 400 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 400 Grit, Extra Fine, CK721X (125205)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8 (19D742)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D826)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-002732)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/8 (19D761)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/4 (19D823)
- ZORO SELECT Carbide Bur, End Cut, 5/16 In, 1/4 Shank (310-001047)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (883-3750)
- Zoro Select Carbide Burs