Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylindrical Ball Nose, 3/16
Mfr # 19D828
Zoro # G4544547
original price:
$12.17
23% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Ball Nose
- Cutter Dia. 3/16"
- Length of Cut 5/8 in
- Trade Number SC-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D828
- Zoro # G4544547
- UPC # 190735396032
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 3/16 in |
Shank Dia. | 1/4 in |
Shank Length | 1 3/8 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/16 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-14, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 1 3/8 in, Operating Speed - Maximum 30,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YG7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SD-020016-04NL Standard Nut Lock Sanding Drum with Shank (SD-020016-04NL)
- PFERD 5" x 1/4 Grinding Wheel, 5/8-11 Thd. - SGP WHISPER STEELOX - Type 27 (61589)
- WEILER 7/8" Power Tube Brush .006" Steel Wire Fill 1" Brush Length (21077V)
- ARC ABRASIVES Mfw Prem 1-3/16 X 3/16 X1/8 180 (11187)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4 (19D892)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-002732)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110009)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-006250)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-002046C)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-001019)
- HHIP SD-7 Ball Shape Double-Cut Carbide Burrs (3000-0127)
- Zoro Select Carbide Burs