Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylindrical Ball Nose, 1/8
Mfr # 19D826
Zoro # G4579635
original price:
$5.84
14% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical Ball Nose
- Cutter Dia. 1/8"
- Length of Cut 9/16 in
- Trade Number SC-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D826
- Zoro # G4579635
- UPC # 190735396018
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 9/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Length | 15/16 in |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 9/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-42, Primary Material Application Cast Iron, Stainless Steel, Steel, Head Shape Cylinder, Shank Length 15/16 in, Operating Speed - Maximum 70,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YK15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Cyl With Radius, 1/8in, Double (10155)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1.25, 36/46, Brown (07660788295)
- EXCEL BLADES Tensioned Sanding Stick, #600 Grit Replaceable Belt (55716IND)
- WESTWARD Deburring Tool, Kit (3VB44)
- ZORO SELECT Carbide Bur, Egg, 1/8 (19D862)
- ZORO SELECT Carbide Bur, Cylinder, 3/4 In, 1/4 Shank (310-002023)
- ZORO SELECT Carbide Bur, Oval, 3/8 In, 1/4 Shank (310-002106)
- ZORO SELECT Carbide Bur, End Cut, 3/4 In, 1/4 Shank (310-002053)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/2 (19D668)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8 (19D909)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D Regular Length, SD-6, 5/8 (10635)
- Zoro Select Carbide Burs