Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylinder, 7/8 In, 1/4 Shank
Mfr # 310-002025A
Zoro # G7912764
product price: $75.43
/ea
Free Shipping & Returns
$75.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder
- Cutter Dia. 7/8"
- Length of Cut 1 in
- Trade Number SA-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002025A
- Zoro # G7912764
- UPC # 888226068451
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 7/8" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 7/8 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 7/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SA-8, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD W208 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (34008)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 120G (11172)
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 240 Grit (45627)
- FLEX-HONE TOOL GBD512400 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD512400)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-001075)
- ZORO SELECT Carbide Bur, Oval, 1/2 In, 1/4 Shank (310-002107)
- ZORO SELECT Carbide Bur, Radius End, 3/32 In, 1/8 Shank (310-002061)
- ZORO SELECT Carbide Bur, Tree, 7/16 In, 1/4 Shank (310-002119)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/4 Shank (310-002062C)
- ZORO SELECT Carbide Bur, Tree, 7/16 In, 1/4 Shank (310-001119)
- MASTERCUT TOOL 08500 1/4x3/8x1/4x2 Oval Doublecut (SE-1DC)
- Zoro Select Carbide Burs