Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylinder, 5/32 In, 1/8 Shank
Mfr # 310-002008
Zoro # G8552573
$9.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder
- Cutter Dia. 5/32"
- Length of Cut 1/2 in
- Trade Number SA-52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002008
- Zoro # G8552573
- UPC # 888226068277
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/32" |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 5/32 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 5/32 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-52, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD50024 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD50024)
- NORTON ABRASIVES CutOff Whl, 57A60-O8B, 7"x.035"x1-1/4" (66252922986)
- WEILER Metal Adapters, 2" to 1-1/4" Arbor Hole (3813)
- OSG Carbide Bur, 90 deg. Cone, 1/2 in. (949-5000)
- ZORO SELECT Carbide Bur, End Cut, 7/16 In, 1/4 Shank (310-002049)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/4, 1/4 Shank (310-002227)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 9 pc (310-110014)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/2 (19D801)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 7/16 (19D681)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/8 Shank (310-001015)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 1/8" x 3/32" x 1/8" Shank - SD-42 (23242)
- Zoro Select Carbide Burs