Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylinder, 3/8 In, 1/4 Shank
Mfr # 310-002602
Zoro # G8231011
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylinder
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SA-3L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002602
- Zoro # G8231011
- UPC # 888226071277
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 6 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Shank Length | 6 in |
Head Length | 3/4 in |
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 6 3/4 in, Trade Number SA-3L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Shank Length 6 in, Operating Speed - Maximum 60,000 RPM, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183920)
- 3M Cartridge Roll 747D, 3/8inx1-1/2inx1/8in, 80 X-wt, 100/pk (7100127589)
- NORTON CO Back-Up Pads for Dual Actio/Random Orbital Sanders, 6in. PSA Medium Low Prof, Type: X, GRIT: 15000 (636425-06133)
- FLEX-HONE TOOL BC118LA FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC118LA)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-001063)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-001186)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002512)
- ZORO SELECT Carbide Bur, Cone, 3/4 In, 1/4 Shank (310-002166)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002705)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/8 Shank (310-002044)
- KODIAK CUTTING TOOLS SH-5 Type SH Carbide Bur Flame Shape Double Cut (5427015)
- Zoro Select Carbide Burs