Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylinder, 3/4 In, 1/4 Shank
Mfr # 310-002023
Zoro # G8371526
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder
- Cutter Dia. 3/4"
- Length of Cut 1/2 in
- Trade Number SA-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002023
- Zoro # G8371526
- UPC # 888226068420
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 1/2 in |
Overall Length | 2 1/4 in |
Shank Size | 1/4" |
Head Dia. | 3/4 in |
Shank Dia. | 1/4 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2 1/4 in, Trade Number SA-15, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 35,000 RPM, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Cloth Grinding Belt, Single-flex, Purple (7100316197)
- METABO Cutting Wheel, T27, CA46U, 6"X0.045"X7/8" (US616274000)
- NORTON ABRASIVES Vitrified Mounted Point, 1/8 x1/2in, 60G (61463624491)
- SCOTCH-BRITE Unitized Wheel, 2 Diax1/4 Wx1/4, SC, FN (61500060266)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002601)
- ZORO SELECT Carbide Bur, Ball Shape, 3/4 In, 1/4 Shank (310-001095)
- ZORO SELECT Carbide Bur, Cylinder, 5/8 In, 1/4 Shank (310-002022)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002717)
- ZORO SELECT Carbide Bur, End Cut, 1/2 (19D808)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-001089C)
- ZORO SELECT Carbide Bur, Flame, 1/8 In, 1/8 Shank (310-002737)
- Zoro Select Carbide Burs