Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylinder, 3/16 In, 1/8 Shank
Mfr # 310-002010
Zoro # G8552582
product price: $10.06
/ea
$10.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder
- Cutter Dia. 3/16"
- Length of Cut 1/2 in
- Trade Number SA-53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002010
- Zoro # G8552582
- UPC # 888226068307
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 1/2 in |
Overall Length | 1 11/16 in |
Shank Size | 1/8" |
Head Dia. | 3/16 in |
Shank Dia. | 1/8 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 11/16 in, Trade Number SA-53, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 75,000 RPM, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V (34648)
- WALTER SURFACE TECHNOLOGIES Mandrel For Wire Brush, Fits With 13c304 (13D009)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., VF, AlO (62024)
- DRILL AMERICA 8 Piece Carbide Burr Kit (DUL3SET)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002191)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-001187)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D901)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/8 Shank (310-001015)
- ZORO SELECT Carbide Bur, Ball Shape, 1/2 In, 1/4 Shank (310-002711)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002091)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-3, 3/8 (10855)
- Zoro Select Carbide Burs