Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylinder, 1/8 In, 1/4 Shank
Mfr # 310-002005D
Zoro # G8552555
product price: $12.50
/ea
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder
- Cutter Dia. 1/8"
- Length of Cut 5/8 in
- Trade Number SA-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002005D
- Zoro # G8552555
- UPC # 888226068222
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/8 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/8 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-12, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 90,000 RPM, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Cloth DiscCeramic Alumina Plus QuickChng (08834160449)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072758953)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 80 (66261004441)
- WEILER Cutting Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (56423)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002722)
- ZORO SELECT Carbide Bur, End Cut, 1/2 In, 1/4 Shank (310-002055)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002164)
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 12 pc (310-130002)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D719)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-001186)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut, PowerA (SC-5FM-1)
- Zoro Select Carbide Burs