Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylinder, 1/4 In, 1/4 Shank
Mfr # 310-002936
Zoro # G8553027
product price: $14.10
/ea
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder
- Cutter Dia. 1/4"
- Length of Cut 1 in
- Trade Number SA-1L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002936
- Zoro # G8553027
- UPC # 888226072236
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-1L, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 65,000 RPM, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399133)
- ARC ABRASIVES Belt Ao/X Gp 2-1/2 X 60 60, Coated, 2-1/2" W, 60" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70441)
- NORTON CO 4-1/2" x 3-11/16" x 1" ProSand Sanding Sponge Multi-Angle Coarse 80Gr (82068)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252912633)
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 10 pc (310-130001)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002940)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 9 pc (310-110014)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/2 (19D799)
- ZORO SELECT Carbide Bur, Ball, 1/4 (19D838)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120011)
- SGSPRO Carbide Bur, Cylinder, 1/2in., Double Cut (10178)
- Zoro Select Carbide Burs