Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylinder, 1/4 In, 1/4 Shank
Mfr # 310-002701
Zoro # G8017457
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SA-1L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002701
- Zoro # G8017457
- UPC # 888226071666
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 6 1/4 in |
Shank Size | 1/4" |
Shank Length | 6 in |
Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 6 1/4 in, Trade Number SA-1L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Shank Length 6 in, Operating Speed - Maximum 65,000 RPM, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 85AY100080SC Abrasive Nylon Brush. For 1" Bore Dia., 80SC, 2" Brush Part, 6" OAL (85AY100080SC)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100044153)
- FLEX-HONE TOOL GBD334400 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD334400)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Steelworker 12" x 3/32" x 1" Ceramic (24033)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002607)
- ZORO SELECT Carbide Bur, Flame, 5/16 In, 1/4 Shank (310-002629)
- ZORO SELECT Carbide Bur, Taper Radius, 1/4, 1/4 Shank (310-001184)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D726)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/16 (19D792)
- ZORO SELECT Carbide Bur, End Cut, 3/32 (19D816)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M40294)
- Zoro Select Carbide Burs