Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylinder, 1/4 In, 1/4 Shank
Mfr # 310-002601
Zoro # G7994962
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylinder
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SA-1L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002601
- Zoro # G7994962
- UPC # 888226071253
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 6 1/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Shank Length | 6 in |
Head Length | 1/2 in |
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 6 1/4 in, Trade Number SA-1L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Shank Length 6 in, Operating Speed - Maximum 65,000 RPM, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS Deburring (22633)
- 3M Fiber Discs, 2" dia., Abrasive Grit 36 (00076308896652)
- SHAVIV Deburring Tool Set, Electrical/Telecomm (90118)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, MED (7000046060)
- ZORO SELECT Carbide Bur, Ball, 1/2 (19D851)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002709)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8, 1/4 Shank (310-001201)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002512)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/8 (19D648)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002075)
- SGSPRO Carbide Bur Set, Double Cut, 40 pcs., 1/4in (18264)
- Zoro Select Carbide Burs