Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylinder, 1/4 In, 1/4 Shank
Mfr # 310-002017C
Zoro # G8552607
$11.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylinder
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SA-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002017C
- Zoro # G8552607
- UPC # 888226068376
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-1, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 65,000 RPM, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843244)
- CENTURY DRILL & TOOL Emery Cloth Shop Roll, 80 Grit, 1in.x10 yd (77300)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 5 x 7/8, 40 Grit, Zirconia, (42542)
- SHAVIV Deburring Tool Set, Multi-Purpose Blades (90116)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002519)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002602)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002717)
- ZORO SELECT Carbide Bur, Inverted Cone, 3/32, 1/8 Shank (310-001221)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/8 Shank (310-002015)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/4 Shank (310-002034C)
- OSG Carbide Bur, Flame, 1/2 in. (885-5000)
- Zoro Select Carbide Burs