Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylinder, 1/4 In, 1/4 Shank
Mfr # 310-001936
Zoro # G8552537
product price: $14.10
/ea
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylinder
- Cutter Dia. 1/4"
- Length of Cut 1 in
- Trade Number SA-1L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-001936
- Zoro # G8552537
- UPC # 888226068079
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SA-1L, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 65,000 RPM, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P600 G (66261131452)
- AMERICAN HAWK INDUSTRIAL 33" Cotton Lined Rubber Sandblasting Gloves 7" opening (3034)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252843326)
- 3M Medium Scotch Brite Roloc Surface Conditioning Discs, 2" (MMM7481)
- ZORO SELECT Carbide Bur, Oval, 1/2 In, 1/4 Shank (310-001107)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002191)
- ZORO SELECT Cylinder Bur SA, Carbide, Angle: 0 Degrees (310-006996)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002192A)
- ZORO SELECT Cylinder Bur SA, Carbide, Shank Size: 1/8" (310-006997)
- ZORO SELECT Carbide Bur, Tree, 3/4 In, 1/4 Shank (310-002125)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/4 (47257)
- Zoro Select Carbide Burs