Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylinder, 1/2 In, 1/4 Shank
Mfr # 310-002603
Zoro # G8467821
$31.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cylinder
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SA-5L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002603
- Zoro # G8467821
- UPC # 888226071284
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 7 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Length | 6 in |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 7 in, Trade Number SA-5L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cylinder, Shank Length 6 in, Operating Speed - Maximum 50,000 RPM, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6 in, VF, P320G, PK100 (66261131592)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45072)
- SHAVIV Deburring Replacement Blade, PK100 (151-29148)
- NORTON DOOR CONTROLS Norton Clipper 4-1/2 in. D X 7/8 in. Aluminum Oxide Classic Cut-Off Wheel 1 pk (70184601455)
- ZORO SELECT Carbide Bur, Tree, 3/4 In, 1/4 Shank (310-002123)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/4 Shank (310-002005D)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-002111)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D903)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002174)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8 (19D758)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41308)
- Zoro Select Carbide Burs