Shop All Carbide Burs
Zoro Select
Carbide Bur, Cylinder, 1/2 In, 1/4 Shank
Mfr # 310-002501
Zoro # G8128023
$32.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Aluma Cut
- Shape Cylinder
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SA-5NF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002501
- Zoro # G8128023
- UPC # 888226070713
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1 in |
Description
Carbide Bur, End Type Flat, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SA-5NF, Primary Material Application Zinc, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 310A, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD120080 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 80 Grit, Silicon Carbide (SC) (GBD120080)
- WEILER 1-1/8" Knot Wire End Brush, .014" Stainless Steel Fill (10031)
- MIRKA Backup Pad 1.25" Psa Hard Twist Lock (1125H-R)
- SAINT-GOBAIN ABRASIVES Norton 66261126274 Metalite Cloth Roll 1"W x 50 Yds. Aluminum Oxide P120 Grit (66261126274)
- ZORO SELECT Carbide Bur, Ball Shape, 3/32 In, 1/8 Shank (310-002081)
- ZORO SELECT Carbide Bur, Cone, 3/4 In, 1/4 Shank (310-002166)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120008)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-002735)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-001968)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002610)
- DRILL AMERICA 1/4"x3/16" Ball End Carbide Burr 1/4 Shank (DULSD1)
- Zoro Select Carbide Burs