Shop All Carbide Burs
Zoro Select
Carbide Bur, Cone, 3/8 In, 1/4 Shank
Mfr # 310-001163
Zoro # G2973041
product price: $12.08
/ea
$12.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape 60 Degrees Cone
- Cutter Dia. 3/8"
- Length of Cut 5/16 in
- Trade Number SJ-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-001163
- Zoro # G2973041
- UPC # 888226067348
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 5/16 in |
Overall Length | 2 1/8 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 5/16 in |
Description
Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/16 in, Included Angle 60 Degrees , Overall Length 2 1/8 in, Trade Number SJ-3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 60,000 RPM, List Number 310J, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21115)
- NORTON ABRASIVES Flap Disc, 7 In x 120 Grit, 7/8 (66254461063)
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721590)
- SHARK INDUSTRIES 3" x 1/32" x 3/8" Cut-off Wheels 54 Grit - 20 Pk (26-20)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-001091)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D902)
- ZORO SELECT Carbide Bur, Radius End, 7/16 In, 1/4 Shank (310-002074)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002089C)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D903)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/8 Shank (310-002115)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002191)
- Zoro Select Carbide Burs