Shop All Carbide Burs
Zoro Select
Carbide Bur, Cone, 1/8 In, 1/8 Shank
Mfr # 310-002169
Zoro # G2972448
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape 90 Degrees Cone
- Cutter Dia. 1/8"
- Length of Cut 1/16 in
- Trade Number SK-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002169
- Zoro # G2972448
- UPC # 888226125499
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Head Length | 1/16 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/16 in, Included Angle 90 Degrees , Overall Length 1 1/2 in, Trade Number SK-42, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 90,000 RPM, List Number 310K, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape C, SC-42, 1/8 (10399)
- SUPERIOR PADS AND ABRASIVES 5" Dia 8 Vacuum Holes PSA/Adhesive Backing Pad replaces Dewalt 151281-09, 151281-00 & 151281-07 (RSP36)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120016)
- 3M Expanding Drum, 1/2x1in, 15000 RPM, 1/4in. (45153)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/16 (19D766)
- ZORO SELECT Carbide Bur, End Cut, 1/4 In, 1/4 Shank (310-001046C)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/4 (19D823)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002617)
- ZORO SELECT Carbide Bur, Ball, 1/2 (19D851)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002605)
- M.A. FORD Carbide Bur, 3/8 (41375020E)
- Zoro Select Carbide Burs