Shop All Carbide Burs
Zoro Select
Carbide Bur, Cone, 1/4 In, 1/4 Shank
Mfr # 310-002162
Zoro # G8552914
$12.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape 60 Degrees Cone
- Cutter Dia. 1/4"
- Length of Cut 3/16 in
- Trade Number SJ-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002162
- Zoro # G8552914
- UPC # 888226069939
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 3/16 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 3/16 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 3/16 in, Included Angle 60 Degrees , Overall Length 2 in, Trade Number SJ-1, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 65,000 RPM, List Number 310J, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE RED-TRED Eraser, Disc, 92297 (92297)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20163)
- PFERD Depressed Center Grinding Wheel, Type 27, 4 1/2 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size (61602)
- WIDIA Carbide Bur, Cylindrical, 3/32 In (M40201)
- ZORO SELECT Carbide Bur, Flame, 5/16 In, 1/4 Shank (310-002729)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002710)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/2, 1/4 Shank (310-001202)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/8 Shank (310-002006A)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8 (19D908)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002089C)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002518)
- Zoro Select Carbide Burs