Shop All Carbide Burs
Zoro Select
Carbide Bur, Cone, 1/4 In, 1/4 Shank
Mfr # 310-001172
Zoro # G2973026
product price: $12.02
/ea
$12.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape 90 Degrees Cone
- Cutter Dia. 1/4"
- Length of Cut 1/8 in
- Trade Number SK-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-001172
- Zoro # G2973026
- UPC # 888226067430
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 1/8 in |
Description
Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1/8 in, Included Angle 90 Degrees , Overall Length 2 in, Trade Number SK-1, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 65,000 RPM, List Number 310K, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Blast media Steel Shot Abrasive 50 Grit , 50 Lb Bag (4001)
- WEILER 1" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21078)
- PFERD 1-1/4" Power Tube Brush - .008 CS Wire, 1/4" Stem, SS/SS (83376)
- VSM Abrasive Belt, 240 Grit, SC, 2-1/2x60", PK10, Coated, 2-1/2" W, 60" L, 240 Grit, Very Fine, CK721X (118825)
- ZORO SELECT Carbide Bur, Oval, 3/16 In, 1/8 Shank (310-001101)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/8 Shank (310-001006)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-002141)
- ZORO SELECT Carbide Bur, End Cut, 1 In, 1/4 Shank (310-002054)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-002187)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002515)
- WIDIA Carbide Bur, Ball, 3/32 Cut Dia, dbl Cut (M41323)
- Zoro Select Carbide Burs