Shop All Carbide Burs
Zoro Select
Carbide Bur, Cone, 1/2 In, 1/4 Shank
Mfr # 310-002164
Zoro # G7811142
product price: $17.21
/ea
$17.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape 60 Degrees Cone
- Cutter Dia. 1/2"
- Length of Cut 7/16 in
- Trade Number SJ-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002164
- Zoro # G7811142
- UPC # 888226069977
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 7/16 in |
Overall Length | 2 3/16 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 7/16 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/16 in, Included Angle 60 Degrees , Overall Length 2 3/16 in, Trade Number SJ-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 310J, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Hand Deburrer Handle - Model H 4 (19500)
- VSM Abrasive Roll, Coated, 2x50 yd., 320 Grit (80656)
- BSC PREFERRED 3PK 4x24 Assorted Belts (DCB424ASTS03G)
- 3M Cloth Belt 341D, 4inx36 in P100 X-weight, 50/pk (7010360698)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/4 Shank (310-002034C)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002701)
- ZORO SELECT Carbide Bur, End Cut, 5/16 In, 1/4 Shank (310-001047)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D826)
- ZORO SELECT Carbide Bur, Tree, 3/4 In, 1/4 Shank (310-002123)
- ZORO SELECT Carbide Bur, Cone, 3/8 In, 1/4 Shank (310-001173)
- WIDIA Carbide Bur, Ball, 3/16 In (M40329)
- Zoro Select Carbide Burs