Shop All Carbide Burs
Zoro Select
Carbide Bur, Cone, 1/2 In, 1/4 Shank
Mfr # 310-001174
Zoro # G8268057
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape 90 Degrees Cone
- Cutter Dia. 1/2"
- Length of Cut 1/4 in
- Trade Number SK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-001174
- Zoro # G8268057
- UPC # 888226067461
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1/4 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1/4 in |
Description
Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1/4 in, Included Angle 90 Degrees , Overall Length 2 in, Trade Number SK-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 310K, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7" Maximum Density Crimped , .014" Steel Fill, 5/8"-1/2" Arbor Hole (1511)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 5/16 (42162)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 3in, Blaze (77696090151)
- SURTEK 320 Grit Wet Sandpaper (LAG320)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/8 Shank (310-002087)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-001021)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/4 (19D824)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002017C)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-001117C)
- ZORO SELECT Carbide Bur, Ball Shape, 1 In, 1/4 Shank (310-001096)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/2 (M40529)
- Zoro Select Carbide Burs