Shop All Carbide Burs
Zoro Select
Carbide Bur, Cone, 1 In, 1/4 Shank
Mfr # 310-002167
Zoro # G8312543
product price: $65.73
/ea
$65.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape 60 Degrees Cone
- Cutter Dia. 1"
- Length of Cut 15/16 in
- Trade Number SJ-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002167
- Zoro # G8312543
- UPC # 888226070003
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1" |
Length of Cut | 15/16 in |
Overall Length | 2 11/16 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1 in |
Head Length | 15/16 in |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1 in, Head Length 15/16 in, Included Angle 60 Degrees , Overall Length 2 11/16 in, Trade Number SJ-9, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 30,000 RPM, List Number 310J, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 4" x 1/32" x 3/8" Cut-off Wheels - 10 Pk 60 Grit (12710)
- CGW ABRASIVES Grinding Whl, 18x3x1.5, T1, A36-O-V (35113)
- PFERD Carbide Bur - Oval Shape, DBL Cut - 1/4" x 3/8" x 1/8" Shank - SE-51 (23282)
- ALLSOURCE Nozzles, 3/32", 3 Pack, Pressure Imp, 6 cfm (40358)
- ZORO SELECT Carbide Bur, Ball, 1/4 (19D838)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002722)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002707)
- ZORO SELECT Carbide Bur, Inverted Cone, 3/8, 1/4 Shank (310-002231)
- ZORO SELECT Carbide Bur, Radius End, 7/16 In, 1/4 Shank (310-002074)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-001117C)
- COBRA CARBIDE Carbide Burr, Double Cut Shape A, SA-51, 1/4 (10067)
- Zoro Select Carbide Burs