Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 5/8 In, 1/4 Shank
Mfr # 310-002094
Zoro # G8385072
product price: $27.41
/ea
$27.41
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball Shape
- Cutter Dia. 5/8"
- Length of Cut 9/16 in
- Trade Number SD-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002094
- Zoro # G8385072
- UPC # 888226069250
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8" |
Length of Cut | 9/16 in |
Overall Length | 2 3/8 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 5/8 in |
Head Length | 9/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 2 3/8 in, Trade Number SD-6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 50,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 76319 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 80 Grit, 10-Pack (76319)
- MARCO 1" ID Nylon Nozzle Holder - 50MM (10NHN250)
- ZORO SELECT Ind Grade Steel Wool, Very Fine, PK16 (2KJK8)
- UNITED ABRASIVES/SAIT Pipeline WheelT276x18x78PK25 (22042)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4, 1/8 Shank (310-002196)
- ZORO SELECT Carbide Bur, End Cut, 1 In, 1/4 Shank (310-002054)
- ZORO SELECT Carbide Bur, Egg, 1/2 (19D709)
- ZORO SELECT Cylinder Bur SA, Carbide, Angle: 0 Degrees (310-006996)
- ZORO SELECT Carbide Bur, End Cut, 3/8 (19D812)
- ZORO SELECT Carbide Bur Set, Aluma Cut, 1/4 in, 12 pc (310-130002)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/4" x 1¼" x 1/4" Shank - SF-14 (24762)
- Zoro Select Carbide Burs