Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 5/32 In, 1/8 Shank
Mfr # 310-001088
Zoro # G8552451
Sold in multiples of 2 for $20.12
$20.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Ball Shape
- Cutter Dia. 5/32"
- Length of Cut 5/32 in
- Trade Number SD-52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-001088
- Zoro # G8552451
- UPC # 888226066600
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/32" |
Length of Cut | 5/32 in |
Overall Length | 1 11/16 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 5/32 in |
Head Length | 5/32 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 5/32 in, Head Length 5/32 in, Included Angle Not Applicable, Overall Length 1 11/16 in, Trade Number SD-52, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 90,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Cartridge Roll, FT, 3/8x1.5x1/8, AO, Grit 80 (A014525)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8927FH)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 5" dia. (7100111508)
- NORTON ABRASIVES Gemini Grinding Segment, 11.25Wx2.25 In Tx8 In H (69936699712)
- ZORO SELECT Carbide Bur, Flame, 1/8 In, 1/8 Shank (310-002150)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8 (19D758)
- ZORO SELECT Carbide Bur, Radius End, 5/16 In, 1/4 Shank (310-002071)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002073)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 5/8 (19D648)
- ZORO SELECT Carbide Bur, Radius End, 3/4 In, 1/4 Shank (310-002525)
- DRILLCO SL-2, SOLID CARBIDE BUR DOUBLE CUT -7000L (7L120ADC)
- Zoro Select Carbide Burs