Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank
Mfr # 310-002710
Zoro # G8152076
product price: $23.67
/ea
$23.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball Shape
- Cutter Dia. 3/8"
- Length of Cut 5/16 in
- Trade Number SD-3L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002710
- Zoro # G8152076
- UPC # 888226071819
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 5/16 in |
Overall Length | 6 5/16 in |
Shank Size | 1/4" |
Shank Length | 6 in |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 5/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/16 in, Included Angle Not Applicable, Overall Length 6 5/16 in, Trade Number SD-3L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Shank Length 6 in, Operating Speed - Maximum 60,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843594)
- DEWALT 4-1/2" x 5/8"-11 36g type 29 HP flap disc (DW8311)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 180 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072721223)
- SUPERIOR PADS AND ABRASIVES 60 Grit 5 Inch Diameter 5-Hole Hook & Loop Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD550H)
- ZORO SELECT Carbide Bur, End Cut, 3/4 In, 1/4 Shank (310-002053)
- ZORO SELECT Carbide Bur, Pointed Tree, 6 mm (19D756)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/2 (19D899)
- ZORO SELECT Carbide Bur, Radius End, 5/8 In, 1/4 Shank (310-002076)
- ZORO SELECT Carbide Bur, Radius End, 3/4 In, 1/4 Shank (310-002525)
- ZORO SELECT Carbide Bur, End Cut, 1/2 In, 1/4 Shank (310-002589)
- KODIAK CUTTING TOOLS SF-6 Type SF Carbide Bur Round Nose Tree Double Cut (5424375)
- Zoro Select Carbide Burs