Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank
Mfr # 310-002610
Zoro # G8091982
product price: $23.67
/ea
$23.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Ball Shape
- Cutter Dia. 3/8"
- Length of Cut 5/16 in
- Trade Number SD-3L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002610
- Zoro # G8091982
- UPC # 888226071376
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 5/16 in |
Overall Length | 6 5/16 in |
Shank Size | 1/4" |
Shank Length | 6 in |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 5/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/16 in, Included Angle Not Applicable, Overall Length 6 5/16 in, Trade Number SD-3L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Shank Length 6 in, Operating Speed - Maximum 60,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Carbide Bur Set, Dbl Cut, 1/8 In, 5 Pcs (2LYT5)
- ALC Ceramic Nozzle Alc, 80 cfm, 80 psi, 1/4" (40071)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58054)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 1000G, PK50 (77696007788)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002709)
- ZORO SELECT Carbide Bur, Cylinder, 5/32 In, 1/8 Shank (310-002008)
- ZORO SELECT Carbide Bur, Taper Radius, 1/8, 1/8 Shank (310-001180)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/8 (19D789)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/8 Shank (310-002006A)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002701)
- WESTWARD Carbide Bur Set, Double Cut, 1/4 in. Shank (20UH85)
- Zoro Select Carbide Burs