Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank
Mfr # 310-002506
Zoro # G8190436
product price: $18.28
/ea
$18.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Aluma Cut
- Shape Ball Shape
- Cutter Dia. 3/8"
- Length of Cut 5/16 in
- Trade Number SD-3NF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002506
- Zoro # G8190436
- UPC # 888226070768
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 5/16 in |
Overall Length | 3 1/16 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 5/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/16 in, Included Angle Not Applicable, Overall Length 3 1/16 in, Trade Number SD-3NF, Primary Material Application Zinc, Head Shape Ball, Operating Speed - Maximum 60,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 21", PK10, Coated, 1" W, 21" L, 120 Grit, Fine, Zirconia, ZK713X (138840)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 80G (11170)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-040024005)
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 150 Grit (46929)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002718)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120016)
- ZORO SELECT Carbide Bur, Taper Radius, 1/4, 1/4 Shank (310-001184)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/8 Shank (310-002115)
- ZORO SELECT Carbide Bur, End Cut, 3/8 In, 1/4 Shank (310-001048)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-001036A)
- PFERD Carbide Bur - Cone (Pointed), OMNI cut - 1/2" x 1/2" x 1/4" Shank - SM-5 (28016)
- Zoro Select Carbide Burs