Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 3/4 In, 1/4 Shank
Mfr # 310-003005
Zoro # G8158753
product price: $60.44
/ea
$60.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Aluma Cut
- Shape Ball Shape
- Cutter Dia. 3/4"
- Length of Cut 11/16 in
- Trade Number SD-7NF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-003005
- Zoro # G8158753
- UPC # 888226072328
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 11/16 in |
Overall Length | 2 7/16 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/4 in |
Head Length | 11/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 11/16 in, Included Angle Not Applicable, Overall Length 2 7/16 in, Trade Number SD-7NF, Primary Material Application Zinc, Head Shape Ball, Operating Speed - Maximum 35,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Finishing Block Kit, 5 1/4 In., PK3 (12192035)
- WEILER 7" x .060" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58312)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-3/16" W, 24" L, Surface Conditioning, Coarse, Blendex (07H242)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/4 Diameter 120SC Grit (34214)
- ZORO SELECT Carbide Bur, Ball Shape, 3/4 In, 1/4 Shank (310-001095)
- ZORO SELECT Carbide Bur, Egg, 1/8 (19D862)
- ZORO SELECT Carbide Bur, Radius End, 3/4 In, 1/4 Shank (310-002525)
- ZORO SELECT Carbide Bur, Oval, 1/2 In, 1/4 Shank (310-002715)
- ZORO SELECT Carbide Bur, Cylinder, 3/4 In, 1/4 Shank (310-002025)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002702A)
- WIDIA Carbide Bur, Pointed Nose Tree Shape (M40430)
- Zoro Select Carbide Burs