Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 3/4 In, 1/4 Shank
Mfr # 310-001095
Zoro # G7945542
product price: $40.01
/ea
$40.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Ball Shape
- Cutter Dia. 3/4"
- Length of Cut 11/16 in
- Trade Number SD-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-001095
- Zoro # G7945542
- UPC # 888226066679
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 11/16 in |
Overall Length | 2 7/16 in |
Shank Size | 1/4" |
Head Dia. | 3/4 in |
Shank Dia. | 1/4 in |
Head Length | 11/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 11/16 in, Included Angle Not Applicable, Overall Length 2 7/16 in, Trade Number SD-7, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 35,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Za/Y Plus 2-1/2 X 60 80, Coated, 2-1/2" W, 60" L, 80 Grit, Zirconia Alumina, PLUS, Green (7154906-1)
- RAYTECH Vibratory Tumbler Bowl and Lid, 21In Dia. (23-046)
- WEILER Burr-Rx 4" Narrow Face Wheel, .035/80CG Crimped Fill, 5/8"-1/2" (31270)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x3/4in, 60G (61463624420)
- ZORO SELECT Carbide Bur, Cylinder, 5/8 In, 1/4 Shank (310-002022)
- ZORO SELECT Carbide Bur, Round Nose Tree, 1/2 (19D875)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002117C)
- ZORO SELECT Cylinder Bur SA, Carbide (310-006999)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-001036A)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/8 in, 9 pc (310-110007)
- COBRA CARBIDE Carbide Burr, Double Cut Shapt C Regular Length, SC-5, 1/2 (10479)
- Zoro Select Carbide Burs