Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 3/32 In, 1/8 Shank
Mfr # 310-002081
Zoro # G9082263
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball Shape
- Cutter Dia. 3/32"
- Length of Cut 3/32 in
- Trade Number SD-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002081
- Zoro # G9082263
- UPC # 888226069083
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/32" |
Length of Cut | 3/32 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 3/32 in |
Shank Dia. | 1/8 in |
Head Length | 3/32 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/32 in, Head Length 3/32 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SD-41, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 90,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2-3/4" PSF Knot Cup Brush - .014 SS Wire, 5/8-11 Thread (ext.) (764244)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #100 (Festool 5x9) (M-177099)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 80 Grit, Medium, Ceramic, Blaze R980P, Orange (66261010042)
- WALTER SURFACE TECHNOLOGIES Medium, Conditioning Disc, 2" (04G203)
- ZORO SELECT Carbide Bur, Radius End, 7/16 In, 1/4 Shank (310-002074)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/8 (19D826)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/8 Shank (310-001006)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/8 (19D789)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/4 (19D903)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120006)
- DRILL AMERICA 1/2"x7/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM5)
- Zoro Select Carbide Burs