Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 3/16 In, 1/8 Shank
Mfr # 310-002084
Zoro # G8552747
product price: $10.06
/ea
$10.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball Shape
- Cutter Dia. 3/16"
- Length of Cut 5/32 in
- Trade Number SD-53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002084
- Zoro # G8552747
- UPC # 888226069144
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 5/32 in |
Overall Length | 1 11/16 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 3/16 in |
Head Length | 5/32 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 5/32 in, Included Angle Not Applicable, Overall Length 1 11/16 in, Trade Number SD-53, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 75,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 2" Quick Change Style Surface Conditioning Disc Fine (Blue) (Q-SC2F)
- DYNABRADE Sanding Belt, 3-1/2" W, 15-1/2" L, Coarse (90463)
- WALTER SURFACE TECHNOLOGIES Cup Brush, 0.020" Dia., 12,000 RPM (13C370)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50519)
- ZORO SELECT Carbide Bur, Oval, 3/8 In, 1/4 Shank (310-002106)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 7/16 (19D681)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2, 1/4 Shank (310-002723)
- ZORO SELECT Carbide Bur, Cylinder, 1/2 In, 1/4 Shank (310-001021)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/16 (19D796)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8 (19D742)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Cyl Sb, 1/4"x3/8"x3/4" (01V057)
- Zoro Select Carbide Burs