Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 3/16 In, 1/4 Shank
Mfr # 310-002086C
Zoro # G9082272
product price: $12.31
/ea
$12.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball Shape
- Cutter Dia. 3/16"
- Length of Cut 1/8 in
- Trade Number SD-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002086C
- Zoro # G9082272
- UPC # 888226069168
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 1/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/16 in |
Head Length | 1/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/16 in, Head Length 1/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-14, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 75,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 2 in W, 132 in L, 60 Grit, Medium, Ceramic, 777F, Orange (60430037295)
- ARC ABRASIVES Sanding Disc, 2 In, 60G, PK100 (71-36205K)
- DEWALT 7" x 1/4" x 7/8" Fast Cutting Abrasive (DW4547)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62374)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-001071C)
- ZORO SELECT Carbide Bur, End Cut, 5/16 In, 1/4 Shank (310-001047)
- ZORO SELECT Carbide Bur, End Cut, 7/16 In, 1/4 Shank (310-002049)
- ZORO SELECT Carbide Bur, Inverted Cone, 3/32, 1/8 Shank (310-001221)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110023)
- ZORO SELECT Carbide Bur, Tree, 3/4 In, 1/4 Shank (310-002123)
- DRILL AMERICA 3/8"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3A)
- Zoro Select Carbide Burs