Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 1/8 In, 1/8 Shank
Mfr # 310-002733
Zoro # G2972238
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball Shape
- Cutter Dia. 1/8"
- Length of Cut 1/8 in
- Trade Number SD-42L3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002733
- Zoro # G2972238
- UPC # 888226072052
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/8 in |
Overall Length | 3 in |
Shank Size | 1/8" |
Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Head Length | 1/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/8 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SD-42L3, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 90,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Crimped Wire Wheel - Narrow Face - .008 Brass Wire, 5/8-1/2 A.H. (80666)
- SCOTCH-BRITE Roloc Bristle Disc 07525, 2inx5/8 Tapere (07525)
- VSM Abrasive Belt, 40 Grit, AO, 4 x 132", PK10, Coated, 4" W, 132" L, 40 Grit, Coarse, Aluminum Oxide (1329)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00162)
- ZORO SELECT Carbide Bur, Cone, 1/4 In, 1/4 Shank (310-002162)
- ZORO SELECT Carbide Bur, End Cut, 5/16 In, 1/4 Shank (310-001047)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/8 Shank (310-001036A)
- ZORO SELECT Carbide Bur, Radius End, 3/32 In, 1/8 Shank (310-002061)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8 (19D742)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/2, 1/4 Shank (310-002202)
- SGSPRO Carbide Bur, 3/8" dia., SF3 (13328)
- Zoro Select Carbide Burs