Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 1/4 In, 1/8 Shank
Mfr # 310-002087
Zoro # G8552756
$10.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball Shape
- Cutter Dia. 1/4"
- Length of Cut 7/32 in
- Trade Number SD-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002087
- Zoro # G8552756
- UPC # 888226069175
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 7/32 in |
Overall Length | 1 23/32 in |
Shank Size | 1/8" |
Head Dia. | 1/4 in |
Shank Dia. | 1/8 in |
Head Length | 7/32 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 7/32 in, Included Angle Not Applicable, Overall Length 1 23/32 in, Trade Number SD-51, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 65,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.020 " (96030)
- ARC ABRASIVES 5" Aluminum Oxide Cloth PSA Disc, 120 Grit (30444T)
- NORTON CO Bench & Pedestal Wheel, Standard, Type 1 - Silicon Carbide, 8 x 1 x 1 Ex. Fine, Max RPM: 3600 (662530-44535)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046149)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002117C)
- ZORO SELECT Carbide Bur, Ball Shape, 7/16 In, 1/4 Shank (310-002092)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-002063)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/2 (19D891)
- ZORO SELECT Carbide Bur, Taper Radius, 1/2, 1/4 Shank (310-002516)
- ZORO SELECT Carbide Bur, End Cut, 1/8 In, 1/4 Shank (310-002029)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (808-3125-60)
- Zoro Select Carbide Burs