Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank
Mfr # 310-002609
Zoro # G8430003
original price:
$20.59
9% off
new price: $18.67
/ea
$18.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Ball Shape
- Cutter Dia. 1/4"
- Length of Cut 7/32 in
- Trade Number SD-1L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002609
- Zoro # G8430003
- UPC # 888226071352
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 7/32 in |
Overall Length | 6 7/32 in |
Shank Size | 1/4" |
Head Dia. | 1/4 in |
Shank Length | 6 in |
Shank Dia. | 1/4 in |
Head Length | 7/32 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 7/32 in, Included Angle Not Applicable, Overall Length 6 7/32 in, Trade Number SD-1L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Shank Length 6 in, Operating Speed - Maximum 65,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Quick Change Disc3CoarseBrownPK25 (77312)
- SHAVIV Deburring Tool Set, Q Series (155-00238)
- CONTINENTAL ABRASIVES 2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A180)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000120795)
- ZORO SELECT Carbide Bur, Radius End, 3/4 In, 1/4 Shank (310-002068A)
- ZORO SELECT Carbide Bur, Ball, 1/2 (19D851)
- ZORO SELECT Carbide Bur, End Cut, 7/16 In, 1/4 Shank (310-002049)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/8 Shank (310-002015)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/4 (19D632)
- ZORO SELECT Carbide Bur, Taper Radius, 1/8, 1/8 Shank (310-001180)
- PFERD Carbide Bur - Cylind. (Radius End), INOX Cut - 1/2" x 1" x 1/4" Shank - SC-5 (24467)
- Zoro Select Carbide Burs