Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank
Mfr # 310-001089C
Zoro # G8552467
product price: $11.71
/ea
$11.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Ball Shape
- Cutter Dia. 1/4"
- Length of Cut 7/32 in
- Trade Number SD-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-001089C
- Zoro # G8552467
- UPC # 888226066617
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 7/32 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/4 in |
Head Length | 7/32 in |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 7/32 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-1, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 65,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/4" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Fine Grade (44199)
- ARC ABRASIVES Un Fw 6 X 1 X 1Ah 120 (10246)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443316)
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90437)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-001936)
- ZORO SELECT Carbide Bur, Flame, 1/8 In, 1/8 Shank (310-002150)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-002250)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120013)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002722)
- ZORO SELECT Carbide Bur, Ball, 3/8 (19D692)
- PFERD Carbide Bur - Cylind. (Radius End), SGL Cut - 1/4" x 5/8" x 1/4" Shank - SC-1 (24391)
- Zoro Select Carbide Burs