Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 1/2 In, 1/4 Shank
Mfr # 310-002711
Zoro # G8460462
$28.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball Shape
- Cutter Dia. 1/2"
- Length of Cut 7/16 in
- Trade Number SD-5L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 310-002711
- Zoro # G8460462
- UPC # 888226071826
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 7/16 in |
Overall Length | 6 7/16 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Length | 6 in |
Shank Dia. | 1/4 in |
Head Length | 7/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 6 7/16 in, Trade Number SD-5L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Shank Length 6 in, Operating Speed - Maximum 50,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 240 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072720870)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, AlO, PK50 (66261126332)
- TANIS BRUSH Mini Twisted Brush, Nylon, 3/16" dia. (05190)
- CGW ABRASIVES Convolute Whl, 8 x 1 x 3, 8A, Med (70143)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002717)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/4 (19D823)
- ZORO SELECT Carbide Bur, Radius End, 5/8 In, 1/4 Shank (310-002076)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/4 (19D788)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4, 1/4 Shank (310-002137C)
- ZORO SELECT Carbide Bur, Radius End, 1/8 In, 1/8 Shank (310-001063)
- COBRA CARBIDE Carbide Burr, Single Cut Shape A Regular Length, SA-3A, 3/8 (10103)
- Zoro Select Carbide Burs