Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball Shape, 1/2 In, 1/4 Shank
Mfr # 310-002093
Zoro # G7961405
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball Shape
- Cutter Dia. 1/2"
- Length of Cut 7/16 in
- Trade Number SD-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 310-002093
- Zoro # G7961405
- UPC # 888226069243
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 7/16 in |
Overall Length | 2 3/16 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 7/16 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/16 in, Included Angle Not Applicable, Overall Length 2 3/16 in, Trade Number SD-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 50,000 RPM, List Number 310D, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1" Brass Nozzle Holder - 1-1/4" NPS (10NHB2)
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 60 Grit, Medium, Durable Flex, Maroon (61500295854)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/8 (19D798)
- PFERD 9" Roller Refill, 3/8" Pile - Polyester Knit, PVC Core (89756)
- ZORO SELECT Carbide Bur, Radius End, 5/16 In, 1/4 Shank (310-002071)
- ZORO SELECT Carbide Bur, Ball, 3/8 (19D844)
- ZORO SELECT Cylinder Bur SA, Carbide, Shank Size: 1/8" (310-006997)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/2 (19D801)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 1/4 (19D824)
- ZORO SELECT Carbide Bur, Ball Shape, 1/8 In, 1/8 Shank (310-002082)
- DRILLCO SA-3, SOLID CARBIDE BUR DOUBLE CUT -7000A (7A124ADC)
- Zoro Select Carbide Burs