Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball, 3/32
Mfr # 19D703
Zoro # G4609972
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Ball
- Cutter Dia. 3/16"
- Length of Cut 5/32 in
- Trade Number SD-53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D703
- Zoro # G4609972
- UPC # 190735394854
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 5/32 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Length | 1 11/32 in |
Head Dia. | 3/16 in |
Shank Dia. | 1/8 in |
Head Length | 5/32 in |
Description
Ball Bur SD, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 5/32 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SD-53, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Ball, Shank Length 1 11/32 in, Operating Speed - Maximum 40,000 RPM, Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide, Head Material Grade YK15, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #4 Blaze Wide Entry Nozzle - 1/4" (10SN450UN)
- DEWALT 7" x 5/8"-11 60g type 29 HP flap disc (DW8329)
- CLIMAX METAL PRODUCTS SD-016016-04NL Standard Nut Lock Sanding Drum with Shank (SD-016016-04NL)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Medium (61463687420)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/4 (19D788)
- ZORO SELECT Carbide Bur, Tree, 3/8 In, 1/4 Shank (310-002512)
- ZORO SELECT Carbide Bur, Flame, 1/2 (19D911)
- ZORO SELECT Carbide Bur, End Cut, 1/4 (19D809)
- ZORO SELECT Carbide Bur, Egg, 3/8 (19D863)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8 (19D929)
- PFERD TOUGH Carbide Bur - 14° Taper - DBL Cut (3R) - 1/2" x 1-1/8" x 1/4" Ext. Shank - SL-4L6 (22774)
- Zoro Select Carbide Burs