Shop All Carbide Burs
Zoro Select
Carbide Bur, Ball, 1/8
Mfr # 19D850
Zoro # G4582331
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Cutter Dia. 1/8"
- Length of Cut 1/8 in
- Trade Number SD-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19D850
- Zoro # G4582331
- UPC # 190735396254
- Country of Origin China
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/8 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Shank Length | 1 3/8 in |
Head Dia. | 1/8 in |
Head Length | 1/8 in |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/8 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SD-42, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Ball, Shank Length 1 3/8 in, Operating Speed - Maximum 70,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Rotary Power Tool, Straight Grinder, Head Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Diamond Truing and Dressing Tool, BC, 1 (66260195009)
- MIRKA Mesh Grip, Roll, 4-1/2"x32.8ft., P120 Grit (9A-110-120)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 100 Grit, PK3 (07660768162)
- ARC ABRASIVES Cut Off Whl 5 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (905167803)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-002110)
- ZORO SELECT Carbide Bur, Radius End, 3/8 (19D774)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110023)
- ZORO SELECT Carbide Bur, Cone, 1/2 In, 1/4 Shank (310-002174)
- ZORO SELECT Carbide Bur, Taper Radius, 3/8, 1/4 Shank (310-002515)
- ZORO SELECT Carbide Bur, Radius End, 1 In, 1/4 Shank (310-001079)
- COBRA CARBIDE Carbide Burr, Double Cut Shape H Regular Length, SH-5, 1/2 (11075)
- Zoro Select Carbide Burs